Opella 3-1/2 in. Basket Strainer

O90066

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily Installed from Above the Sink
  • Fits standard sinks 3 1/2" drains
  • Use Silicone for a clean and complete seal

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Stainless Steel
Strainer Size
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday