Operating Wrench

M174

Socket Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Operates nozzle caps, pin and lug type hoses, hydrant operating nuts and hold down nuts

SPECIFICATIONS

Brand Model Compatibility
Mueller Super Centurion
Fitting Size 1
1-1/4 in
Material
Steel
Maximum Capacity
1-1/4 in
Socket Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday