Optical Dissolved Oxygen OBOD Kit

Part #Y603195  |  Manufacturer Part #603195

Type:

ProOBOD Optical DO OBOD US Kit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optical technology for field DO & BOD measurements
  • Low maintenance - no warm up time or membrane changes
  • Accepts a rugged ODO field probe or the ProOBOD self-stirring BOD probe
  • Optical dissolved oxygen sensors reduce time and maintenance costs by resisting fouling from hydrogen sulfide and requiring no warm up time or frequent membrane changes
  • Intuitive, menu-drive interface, 5000 data set memory, backlight display and keypad plus USB connectivity
  • Rugged design features a waterproof IP-67 housing with over-molded case and military-style connector
  • ProOBOD sensor's tapered body fits standard 300 mL BOD bottles and guarded tip prevents sensor cap when transferring between bottles
  • OBOD lab kit includes the ProODO® meter, ProOBOD® probe, power supplies and lab dock that holds the meter and BOD bottle

Specifications

Battery Size: C

Battery Type: Alkaline

Cable Length ft : 6 ft

EPA Compliant: Yes

NEMA Specifications: IP-67

Type: ProOBOD Optical DO OBOD US Kit

Volts: 115V