200 ft. Cable Length Opticam Sewer Camera System

I2030

Manufacturer Part #: 203001

Cable Length ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dependable sewer inspection system
  • Hi-resolution color camera for inspection of 2" to 12 " lines
  • Self leveling 1.3" OD camera head
  • Color LCD screen 10.4"
  • Sealed weatherproof touchpad controls
  • Super flex design with 512 Hz sonder
  • Memory built in with 8GB USB
  • Lightweight, heavy duty, durable frame with 10" wheel for easy transport

SPECIFICATIONS

Battery Type
Lithium-ion
Cable Length ft
200 ft
Power Source
Battery, Electric
Smart Home Enabled
No
Type
I203001

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday