Orbit Irrigation Products

3/4 x 5/8 in. Female Mender

Part #O56438  |  Manufacturer Part #56438

Fitting Sizes:

3/4 in x 5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 3/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 3/4 in x 5/8 in

GSA Approved: No

Material: Brass

NSF Certified: No