1-1/4 - 1 in. Female x Male Stainless Steel Pump Check Valve

You last purchased this on
 
Orenco Systems

1-1/4 - 1 in. Female x Male Stainless Steel Pump Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

1-1/4 - 1 in. Female x Male Stainless Steel Pump Check Valve

  • Fast #
  • Part #OPPSC10
  • Item #7210408
  • Manufacturer Part #PPSC-10
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Material:
Stainless Steel
UL Listed:
No
Valve Size:
1 in, 1-1/4 in