Orenco Systems

1 in. Lateral Pipe Shield

Part #OOS100  |  Manufacturer Part #OS100

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in a pressurized distribution system to prevent surrounding media from blocking orifices
  • Shields snap-fit onto laterals
  • Can be installed facing up or down

Specifications

Fits Pipe Size: 1 in

Material: Plastic

Material Type: PVC