1-1/4 in. 115V 12.7A 1/2 hp 10 gpm FPT Stainless Steel Effluent Pump

You last purchased this on
 
Orenco Systems

PF Series 1-1/4 in. 115V 12.7A 1/2 hp 10 gpm FPT Stainless Steel Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

PF Series 1-1/4 in. 115V 12.7A 1/2 hp 10 gpm FPT Stainless Steel Effluent Pump

  • Fast #
  • Part #OPF100511
  • Item #3300823
  • Manufacturer Part #PF100511
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal choice for STEP effluent sewer systems
  • Possess high cycling capability, which is needed for optimum treatment
  • High-head effluent pumps designed for wastewater applications, to transport filtered effluent from septic tanks
  • Available with 5 year extended warranty
  • Requires Certification

Specifications

AMP:
12.7
Built-In Grinder:
No
Collection:
PF Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
1-1/4 in
Flow Rate:
10 gpm
Horsepower:
1/2 hp
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Weight:
26 lb