12 in. Fiberglass Lid with Polyurethane Gasket in Green
12 in. Fiberglass Lid with Polyurethane Gasket in Green
Frequently Purchased Together
Product Details
- Ultra-Rib lid includes gasket
- On gasketed models, polyurethane, neoprene, or EPDM gaskets ensure a watertight seal
- Lids provide secure covering for access risers and are capable of supporting a 2500-lb wheel load
- Comes standard with stainless steel Allen head bolts and Allen wrench
Specifications
- Application:
- Pipe
- Color Finish Name:
- Green
- Diameter:
- 12 in
- Diameter - Inside 1:
- 13-3/8 in
- Diameter - Outside:
- 13-3/4 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyurethane
- NSF Certified:
- No
- Product Type:
- Gasket, Lid
- UL Listed:
- No