12 x 36 in. Fiberglass and Plastic Catch Basin
12 x 36 in. Fiberglass and Plastic Catch Basin
Frequently Purchased Together
Product Details
- Screens materials to 1/8 in (3 mm) diameter
- Nominal open area of filter is 50%
- Easy-to-remove filter
- Includes durable ASA lid
- 4 in NPS (100 mm DN) inlet and outlet couplings for all other models
- 6 in NPS (150 mm DN) inlet and outlet pipe couplings for SCB1236-6L model
Specifications
- Diameter:
- 12 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 36 in
- Length:
- 18-7/8 in
- Material:
- Concrete, Steel, Fiberglass, Plastic
- Material Type:
- PVC, Polyurethane
- Product Type:
- Catch Basin
- Schedule Class:
- 40
- Shape:
- Round
- Waterworks Application:
- Water