Orenco Systems

120V Analog Timer for Control Panel

Part #O1316761010  |  Manufacturer Part #13-16-76-1010

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Analog timed dose control panels are ideal for applications such as timing dosing from a pump tank into a pressurized drain field or mound

Specifications

Depth: 5-2/5 in

Height: 11-1/2 in

Horsepower: 3/4 hp

Material: Fiberglass

NSF Certified: No

Volts: 120V