15 in. Screen Pump Vault

You last purchased this on
 
Orenco Systems

15 in. Screen Pump Vault

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

15 in. Screen Pump Vault

  • Fast #
  • Part #OSV156018
  • Item #1839838
  • Manufacturer Part #SV1560-18
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inlet height 18"
  • Designed for use with conventional low-head style effluent and sewage pumps
  • Requires Certification

Documents


Specifications

Diameter:
15 in
Height:
60 in
Material:
Plastic
NSF Certified:
No