Orenco Systems 18 in. Universal Pump Vault Earless

OPVU571819NB

Manufacturer Part #: PVU57-1819-NB

Diameter

18 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pump and filter effluent from septic tanks or dosing tanks to drain fields, advanced treatment, or effluent collection systems
  • Filter prevents large solids from leaving the tank, dramatically improving wastewater quality and extending the life of downstream treatment systems
  • Each pump vault comes with a Biotube filter cartridge, a float stem bracket, and support pipes
  • No support pipe brackets
  • Tank depth range: 54-61"
  • Off point range: 23-29"
  • Inlet hole height: 19"
  • Cartridge height: 18"
  • Vault height: 57"

SPECIFICATIONS

Diameter
18 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday