2 in. Pump Discharge Assembly
2 in. Pump Discharge Assembly
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 50 gpm
- Height:
- 48 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Hose, Valve Assembly