20 gpm 115 V High-Head Effluent Pump

You last purchased this on
 
Orenco Systems

PF Series 20 gpm 115 V High-Head Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

PF Series 20 gpm 115 V High-Head Effluent Pump

  • Fast #
  • Part #OPF200511
  • Item #3300818
  • Manufacturer Part #PF200511
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal choice for STEP effluent sewer systems
  • Possess high cycling capability, which is needed for optimum treatment
  • High-head effluent pumps designed for wastewater applications, to transport filtered effluent from septic tanks
  • Available with 5 year extended warranty
  • Requires Certification

Documents


Specifications

AMP:
12.3, 12.5
Built-In Grinder:
No
Collection:
PF Series
Discharge:
1-1/4 in
Flow Rate:
20 gpm
Horsepower:
1/2 hp
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Weight:
25 lb