24 in. 2-Hole Fiberglass Tank Lid with Gasket Vent
24 in. 2-Hole Fiberglass Tank Lid with Gasket Vent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four-bolt-hole lid Ultra-Rib
- Includes gasket and vent
- Lids provide secure covering for access risers and are capable of supporting a 2500-lb wheel load
- Comes standard with stainless steel Allen head bolts and Allen wrench
- On gasketed models, polyurethane, neoprene, or EPDM gaskets ensure a watertight seal
Specifications
- Color Finish Name:
- Green
- Diameter:
- 24 in
- Material:
- Fiberglass