Orenco Systems 24 in. Fiberglass Lid with Gasket

OFLG4B

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comes standard with stainless steel Allen head bolts and Allen wrench
  • Four-bolt-hole lid
  • Includes gasket
  • Lids provide secure covering for access risers and are capable of supporting a 2500-lb wheel load
  • On gasketed models, polyurethane, neoprene, or EPDM gaskets ensure a watertight seal

SPECIFICATIONS

Color Finish
Green
Diameter
24 in
Material
Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday