24 in. Lid Riser Adapter
24 in. Lid Riser Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter:
- 24 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No