24 x 18 in. Access Riser
24 x 18 in. Access Riser
Frequently Purchased Together
Product Details
- Access riser provides access to septic tank openings and can be cast into the tops of concrete tanks, bonded in place, or bolted down using a riser tank adapter
Documents
Specifications
- Diameter:
- 24 in
- Diameter - Inside 1:
- 29-1/2 in
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC