30 in. 4 Bolt Fiberglass Lid with Polyurethane Gasket in Green
DuraFiber™ 30 in. 4 Bolt Fiberglass Lid with Polyurethane Gasket in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Risers, Sump Pump Basins
- Collection:
- DuraFiber™
- Color Finish Name:
- Green
- Diameter:
- 30 in
- Height:
- 1-1/2 in
- Length:
- 33 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyurethane
- NSF Certified:
- No
- Product Type:
- Gasket, Lid
- UL Listed:
- No
- Weight:
- 20 lb