Orenco Systems

3/4 in. Lateral Pipe Orifice Shield

Part #OOS075  |  Manufacturer Part #OS075

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784

Fits Pipe Size: 3/4 in

Material: Plastic

Material Type: PVC

Outside Diameter: 3-1/2 in