4 in. PVC Effluent Filter

You last purchased this on
 
Orenco Systems

Biotube® 4 in. PVC Effluent Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

Biotube® 4 in. PVC Effluent Filter

  • Fast #
  • Part #OFTW044436
  • Item #1818059
  • Manufacturer Part #FTW0444-36
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Prevent large solids from leaving the tank, dramatically improving wastewater quality and extending the life of residential drain fields
  • Fits Type 3034 outlet pipe
  • Ideal for residential septic tanks
  • Cartridge height 36"
  • Housing height 44"
  • Requires Certification

Documents


Specifications

Application:
Septic Tanks
Collection:
Biotube®
Diameter:
4 in
Height:
36 in
Material:
Plastic, Stainless Steel
Material Type:
PVC, Polyethylene, Polypropylene
NSF Certified:
No
Product Type:
Effluent Filter
UL Listed:
No