4 in. Effluent Filter

Part #OFTS043628  |  Item #1833398  |  Manufacturer Part #OFTS0436-28

Call for Pricing EACH

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Height: 36 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Product Type: Effluent Filter