4 in. Effluent Filter

Part #OFTS044436V  |  Item #4110023  |  Manufacturer Part #FTS0444-36V

Call for Pricing EACH

Diameter:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Material: Plastic

Material Type: PVC

NSF Certified: No