50 gpm 115 V High-Head Effluent Pump
PF Series 50 gpm 115 V High-Head Effluent Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal choice for STEP effluent sewer systems
- Possess high cycling capability, which is needed for optimum treatment
- High-head effluent pumps designed for wastewater applications, to transport filtered effluent from septic tanks
- Available with 5 year extended warranty
Documents
Specifications
- AMP:
- 12.1
- Built-In Grinder:
- No
- Collection:
- PF Series
- Discharge:
- 2 in
- Flow Rate:
- 50 gpm
- Horsepower:
- 1/2 hp
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 27 lb