PVC External Splice Box with 4 Cord Grip

You last purchased this on
 
Orenco Systems

PVC External Splice Box with 4 Cord Grip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

PVC External Splice Box with 4 Cord Grip

  • Fast #
  • Part #OSBEX14
  • Item #2480158
  • Manufacturer Part #SBEX1-4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Material:
Plastic, Rubber
Material Type:
Buna-N, EPDM, Nylon, PVC
NSF Certified:
No
Product Type:
Splice Box
UL Listed:
Yes