1-1/4 in. FPT 30 gpm Pump Package
Biotube® EasyPak™ 1-1/4 in. FPT 30 gpm Pump Package
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 11.9
- Application:
- Tanks
- Collection:
- Biotube® EasyPak™
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 30 gpm
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Phase:
- Single Phase
- UL Listed:
- No
- Volts:
- 120V