1 hp Fiberglass and Stainless Steel Control Panel
VeriComm® 1 hp Fiberglass and Stainless Steel Control Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 16
- Collection:
- VeriComm®
- Cover Included:
- No
- Decibel Rating (dB):
- 95 dB
- Depth:
- 5-29/50 in
- Height:
- 13-51/100 in
- Horsepower:
- 1 hp
- Material:
- Fiberglass, Stainless Steel
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 11-29/100 in