PVC Float Bracket with Mounting Hardware and Wrench

You last purchased this on
 
Orenco Systems

PVC Float Bracket with Mounting Hardware and Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

PVC Float Bracket with Mounting Hardware and Wrench

  • Fast #
  • Part #ORRFB
  • Item #1845128
  • Manufacturer Part #RRFB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Float brackets can be bolted inside most risers and hold a 1" SCH 40 PVC float stem
  • Requires Certification

Specifications

End Connection 1:
NPS
End Connection 2:
NPS
End Connection 3:
NPS
End Connections:
NPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Material:
Plastic
Material Type:
PVC
Product Type:
Float Bracket, Mounting Hardware, Wrench
UL Listed:
No