Plastic Single A Float Switch Assembly
This product has been replaced by
Manufacturer Part #MF1P
Plastic Single A Float Switch Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Preassembled with one or more floats mounted on a 1" PVC float stem
- Floats are color-coded to indicate their function
- Float switch assembly can be mounted in pump vaults, effluent screens, pump basins, and risers
- Comes with 10' cord
Specifications
- Material:
- Plastic
- Material Type:
- PVC