13A Signal Rated Float Switch Assembly
13A Signal Rated Float Switch Assembly
Frequently Purchased Together
Product Details
- Preassembled with one or more floats mounted on a 1" PVC float stem
- Floats are color-coded to indicate their function
- Float switch assembly can be mounted in pump vaults, effluent screens, pump basins, and risers
- Comes with 10' cord
Specifications
- AMP:
- 13
- Horsepower:
- 1 hp
- Material:
- Plastic, Rubber
- Material Type:
- ABS, EPDM, PVC, Polypropylene
- NSF Certified:
- No
- Temperature Range:
- Up to 140 Deg F (Up to 60 Deg C)
- UL Listed:
- Yes
- Volts:
- 120/240V