ORIGINS TUB/SHOWER SYSTEM

Part #SYM9605XPLRT2420  |  Manufacturer Part #9605-X-PLR-T24-2.0

Type:

SYM9605XPLRT2420
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Origins shower system with hand shower
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • ADA 24" grab bar - 1 1/2" diameter
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • GPM 2.0 (7.6 L/min)
  • Tub spout not included

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM9605XPLRT2420