1-1/2 in. Plastic P-Trap
Blueline® 1-1/2 in. Plastic P-Trap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-1/2 in
- No hub
- Adjustable
- Blueline FRPP
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-2657
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Cleanout:
- No
- Collection:
- Blueline®
- Connection Type:
- Solder
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- P-Trap
- Height:
- 7-1/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- P-Trap
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Size:
- 1-1/2 in
- Valve Body Material:
- Plastic
- Wall Thickness:
- 0.145 in
- Weight:
- 0.79 lb
- Width:
- 2-1/4 in