0 items

Orion Fittings 10 ft. Schedule 40 Mechanical Joint Plastic Pressure Pipe

OPPBB10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Drainage
  • For use with chemical material
  • Made with polypropylene

SPECIFICATIONS

ASTM Specifications
ASTM D-2657, ASTM D-3222, ASTM D-4101, ASTM F-1412, ASTM F-1673
Color Finish
Brown
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
Polypropylene
Outside Diameter
4-1/2 in
Pipe Tubing Size
4 in
Schedule Class
40
UL Listed
Yes
Wall Thickness
0.237 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday