1-1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Blueline® 1-1/2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
FT: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Schedule 40
- 1-1/2 in
- Blueline PP
- 10 ft. lengths
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1412, ASTM D-4101
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Collection:
- Blueline®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- No Hub
- End Connections:
- Mechanical Joint x No Hub
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 120 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- Polypropylene
- Weight:
- 0.35 lb
- Width:
- 1-9/10 in