Orion Fittings

2 x 2 x 1-1/2 x 1-1/2 in. No-Hub Reducing Polypropylene Double Wye

Part #ORDLTYKJ  |  Manufacturer Part #710143

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • For use with chemical material
  • Made with polypropylene
  • No-hub

Specifications

Application: Drainage

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connection 4: No Hub

End Connections: No Hub

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 2 in x 2 in x 1-1/2 in x 1-1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Type: ORDLTYKJ