Orion Fittings 3 in. Mechanical Joint Straight Polypropylene 90 Degree Elbow

O90EM

Manufacturer Part #: 710201

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 3 in

    O90EM

    Manufacturer Part #: 710201

DESCRIPTION

  • Easy to install even under the bench and in the air
  • Does not include displaced materials
  • Eliminates creep and cold flow
  • Bead and crevice free joint

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 2
3 in
Fitting Type
Straight
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday