3 in. No Hub x MPT Polypropylene Adapter
Blueline® 3 in. No Hub x MPT Polypropylene Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 3 in
- No Hub
- Male
- Blueline
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connection 2:
- MPT
- End Connections:
- No Hub x MPT
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- Valve Body Material:
- Plastic
- Weight:
- 0.28 lb
- Width:
- 3-1/2 in