4 in. Plain End Straight Polypropylene Round Floor Clean-Out with Nickel Bronze Cover

You last purchased this on
 
Orion Fittings

Blueline® 4 in. Plain End Straight Polypropylene Round Floor Clean-Out with Nickel Bronze Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Blueline® 4 in. Plain End Straight Polypropylene Round Floor Clean-Out with Nickel Bronze Cover

  • Fast #
  • Part #OMJBLFCORD4
  • Item #5167140
  • Manufacturer Part #710335
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blueline PP
  • 4 in
  • Round nickel bronze cover
  • Universal pipe connection
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
Cover Material:
Nickel Bronze
Depth:
6-1/5 in
End Connection 1:
Universal
End Connection 2:
Plain End
End Connections:
Universal x Plain End
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Height:
8-1/2 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Plug Included:
Yes
Shape:
Round
Valve Body Material:
Polypropylene
Valve Size:
4 in
Weight:
3.8 lb
Width:
6-1/5 in