4 in. PVDF Coupling

Part #O728130  |  Item #5167056  |  Manufacturer Part #728130

$ 208.00 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #O728100Item #5167029Mfr. Part #728100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.75 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #O728120Item #5166993Mfr. Part #728120

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 164.50 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #O728130Item #5167056Mfr. Part #728130

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 208.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

Clean Bagged: No

Color Finish: White

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVDF

NSF Certified: No