4 x 4 x 1-1/2 in. Mechanical Joint Polypropylene Wye

You last purchased this on
 
Orion Fittings

Blueline® 4 x 4 x 1-1/2 in. Mechanical Joint Polypropylene Wye

  • Fast #
  • Part #OR45YPPJ
  • Item #1362148
  • Manufacturer Part #710345
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Blueline® 4 x 4 x 1-1/2 in. Mechanical Joint Polypropylene Wye

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 4 in x 1-1/2 in
  • No hub
  • Reducing 45 degree
  • Blueline
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-84
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
Depth:
4-3/5 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
4 in x 1-1/2 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
4 in x 4 in x 1-1/2 in
Fitting Type:
Wye
Height:
8-14/25 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
Wye
Schedule Class:
40
Type:
OR45YPPJ
Valve Body Material:
Plastic
Weight:
1.16 lb
Width:
6-1/4 in