6 in. Mechanical Joint Straight and Long Sweep Polypropylene 90 Degree Elbow
Blueline® 6 in. Mechanical Joint Straight and Long Sweep Polypropylene 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 6 in
- No hub
- Long sweep 90 degree
- Blueline
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- Depth:
- 6-4/5 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Mechanical Joint
- End Connections:
- Spigot x Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Long Turn Elbow
- Height:
- 10-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Elbow
- Schedule Class:
- 40
- Type:
- O710402
- Valve Body Material:
- Plastic
- Weight:
- 3.4 lb
- Width:
- 12-1/2 in