6 in. Mechanical Joint Straight Polypropylene 90 Degree Elbow

You last purchased this on
 
Orion Fittings

Blueline® 6 in. Mechanical Joint Straight Polypropylene 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Blueline® 6 in. Mechanical Joint Straight Polypropylene 90 Degree Elbow

  • Fast #
  • Part #O90EU
  • Item #3624842
  • Manufacturer Part #710401
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 6 in
  • No hub
  • 90 Degree
  • Blueline
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM D-4101, ASTM F-1412
Application:
Commercial, Residential, Industrial, Food Processing
BAA Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
Depth:
6-4/5 in
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fits Pipe Size:
6 in
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Height:
15 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Product Type:
Elbow
Schedule Class:
40
Valve Body Material:
Plastic
Weight:
3.51 lb
Width:
8-1/2 in