6 x 3 in. Mechanical Joint Polypropylene Bushing
Blueline® 6 x 3 in. Mechanical Joint Polypropylene Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 6 in x 3 in
- No hub
- Transition
- Blueline
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Food Processing
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connection 2:
- Mechanical Joint
- End Connections:
- No Hub x Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 6 in x 3 in
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Bushing
- Height:
- 5-39/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Reducer
- Schedule Class:
- 40
- Type:
- O011060322
- Valve Body Material:
- Plastic
- Weight:
- 1.09 lb
- Width:
- 7 in