3 in. Plain End Acid Waste Straight Polypropylene Clean-Out with Nickel Bronze Cover

You last purchased this on
 
Orion Fittings

Blueline® 3 in. Plain End Acid Waste Straight Polypropylene Clean-Out with Nickel Bronze Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orion Fittings

Blueline® 3 in. Plain End Acid Waste Straight Polypropylene Clean-Out with Nickel Bronze Cover

  • Fast #
  • Part #O710232
  • Item #3624871
  • Manufacturer Part #710232
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blueline PP
  • 3 in
  • Round nickel bronze cover
  • Universal pipe connection
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Blueline®
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Cover Material:
Nickel Bronze
End Connection 1:
Universal
End Connection 2:
Plain End
End Connections:
Universal x Plain End
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Cleanout
Height:
8-33/50 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Plug Included:
Yes
Shape:
Square
Valve Body Material:
Polypropylene
Valve Size:
3 in
Weight:
3.4 lb
Width:
6-1/5 in