0 items

Orion Fittings Rionfuse CF® Socket Straight Clamp Free Plastic Coupling

ORFCFC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with chemical material
  • Made with polypropylene
  • No-hub

SPECIFICATIONS

Clean Bagged
No
Collection
Rionfuse CF®
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday