Orion Fittings Mechanical Joint Grooving Tool

ORTOOL

Pipe Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with chemical material
  • Hand tool
  • Made with aluminum

SPECIFICATIONS

End Connection 1
Mechanical Joint
Length
6 in
Material
Metal
Pipe Capacity
1-1/2 in
Tool Type
Grooving Tool

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday