0 items

Orion Fittings Mechanical Joint Polyethylene Tee

O90T

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Bead and crevice free joint
  • Does not include displaced materials
  • Easy to install even under the bench and in the air
  • Eliminates creep and cold flow

SPECIFICATIONS

ASTM Specifications
ASTM E-84
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
150 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday