0 items

Orion Fittings Mechanical Joint Polypropylene Bushing

ORB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Bead and crevice free joint
  • Does not include displaced materials
  • Easy to install even under the bench and in the air
  • Eliminates creep and cold flow

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday