0 items

Orion Fittings Mechanical Joint Straight Polypropylene Cap

OCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with chemical material
  • Made with polypropylene
  • No-hub

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday